Hexagon nut with clamping piece (non-metal insert) fine thread
DIN 6924 steel 10 zinc plated yellow fine thread
NUT-SLOK-DIN6924-10-WS18-(A3C)-M12X1,5
Art.-no. 0371913123
EAN 4024835602129
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 6924, steel 10, galvanised, yellow chrome plated (A2C)
Notice
DIN 6924 has been withdrawn and replaced by ISO 10512. There is some limited similarity (thread M18x1.5, M22x1.5, M27x2 and M33x2 and thread with nominal diameter > M36 removed | Nut height changed | Width across flats changed for thread M10, M12 and M14 to 16, 18 and 21 mm | Standard thread has been included in ISO 7040 | Strength class 5 and 12 removed | ISO 10512 applies to the strength classes 6, 8, 10).
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter x pitch (D) | M12 x 1.5 |
Height (m1) | 14.9 mm |
External drive (s1) | WS18 |
Standards | DIN 6924 |
Material | Steel |
Property class | 10 |
Surface | Zinc plated yellow |
RoHS-compliant | No |
