Welcome to Würth Slowakia For trade customers only

Hexagon nut with collar, 1.5xd high DIN 6331, A2 stainless steel

DIN 6331 plain A2 stainless steel
NUT-FLG-DIN6331-A2-WS10-M6

Art.-no. 03726
EAN 4046778284255

Price for selected packaging unit
Hexagon nut with collar, 1.5xd high DIN 6331, A2 stainless steel

Art.-no. 03726

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M6

Height (h1)

9 mm

Collar diameter (dc)

14 mm

External drive (s1)

WS10

Material

Stainless steel A2

Surface

Plain

Pitch

1 mm

DIN

6331

Thread type

Metric thread

Flange thickness

3 mm

Width across corners (e)

11.05 mm

Nominal diameter

6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information