Welcome to Würth Slowakia For trade customers only

Hexagon nut with collar, 1.5xd high DIN 6331, A2 stainless steel

DIN 6331 plain A2 stainless steel
NUT-HEX-FLG-DIN6331-A2-WS13-M8

Art.-no. 03728

EAN 4050642292031

Price for selected packaging unit
Hexagon nut with collar, 1.5xd high DIN 6331, A2 stainless steel

Art.-no. 03728

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M8

Height (h1)

12 mm

Collar diameter (dc)

18 mm

External drive (s1)

WS13

Material

Stainless steel A2

Surface

Plain

Pitch

1.25 mm

DIN

6331

Thread type

Metric thread

Flange thickness

3.5 mm

Width across corners (e)

14.38 mm

Nominal diameter

8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information