Hexagon nut with collar, 1.5xd high DIN 6331, A2 stainless steel
DIN 6331 plain A2 stainless steel
NUT-HEX-FLG-DIN6331-A2-WS30-M20
Art.-no. 037220
EAN 4024835146210
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M20 |
Height (h1) | 30 mm |
Collar diameter (dc) | 37 mm |
External drive (s1) | WS30 |
Material | Stainless steel A2 |
Surface | Plain |
Pitch | 2.5 mm |
DIN | 6331 |
Thread type | Metric thread |
Flange thickness | 6 mm |
Width across corners (e) | 33.53 mm |
Nominal diameter | 20 mm |
