Hexagon nut with collar, 1.5xd high DIN 6331, A4 stainless steel
DIN 6331 bare A4 stainless steel
NUT-HEX-FLG-DIN6331-A4-1,5D-WS13-M8
Art.-no. 03499028
EAN 4045727132401
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M8 |
Height (h1) | 12 mm |
Collar diameter (dc) | 18 mm |
External drive (s1) | WS13 |
Material | Stainless steel A4 |
Surface | Plain |
Pitch | 1.25 mm |
DIN | 6331 |
Thread type | Metric thread |
Flange thickness | 3.5 mm |
Width across corners (e) | 14.38 mm |
Nominal diameter | 8 mm |
