Welcome to Würth Slowakia For trade customers only

Hexagon nut with collar, 1.5xd high DIN 6331, A4 stainless steel

DIN 6331 bare A4 stainless steel
NUT-HEX-FLG-DIN6331-A4-1,5D-WS16-M10

Art.-no. 034990210

EAN 4045727132418

Price for selected packaging unit
Hexagon nut with collar, 1.5xd high DIN 6331, A4 stainless steel

Art.-no. 034990210

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M10

Height (h1)

15 mm

Collar diameter (dc)

22 mm

External drive (s1)

WS16

Material

Stainless steel A4

Surface

Plain

Pitch

1.5 mm

DIN

6331

Thread type

Metric thread

Flange thickness

4 mm

Width across corners (e)

17.77 mm

Nominal diameter

10 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information