Welcome to Würth Slowakia For trade customers only

Hexagon nut with collar, 1.5xd high DIN 6331, steel 10, plain

DIN 6331 plain steel 10
NUT-HEX-FLG-DIN6331-10-1,5D-WS22-M14

Art.-no. 0369814

EAN 4045727578629

Price for selected packaging unit
Hexagon nut with collar, 1.5xd high DIN 6331, steel 10, plain

Art.-no. 0369814

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M14

Height (h1)

20 mm

Collar diameter (dc)

28 mm

External drive (s1)

WS22

Material

Steel

Property class

10

Surface

Plain

Pitch

2 mm

DIN

6331

Thread type

Metric thread

Nominal diameter

14 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information