Hexagon nut with collar, 1.5xd high DIN 6331, steel 10, plain
DIN 6331 plain steel 10
NUT-HEX-FLG-DIN6331-10-1,5D-WS24-M16X1,5
Art.-no. 036981615
EAN 4045727328460
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M16 |
Height (h1) | 24 mm |
Collar diameter (dc) | 31 mm |
External drive (s1) | WS24 |
Material | Steel |
Property class | 10 |
Surface | Plain |
Pitch | 1.5 mm |
DIN | 6331 |
Thread type | Metric thread |
Flange thickness | 5 mm |
Width across corners (e) | 26.75 mm |
Nominal diameter | 16 mm |
