Welcome to Würth Slowakia For trade customers only

Hexagon nut with collar, 1.5xd high DIN 6331, steel 10, plain

DIN 6331 plain steel 10
NUT-HEX-FLG-DIN6331-10-1,5D-WS30-M20

Art.-no. 0369820

EAN 4011231349727

Price for selected packaging unit
Hexagon nut with collar, 1.5xd high DIN 6331, steel 10, plain

Art.-no. 0369820

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M20

Height (h1)

30 mm

Collar diameter (dc)

37 mm

External drive (s1)

WS30

Material

Steel

Property class

10

Surface

Plain

Pitch

2.5 mm

DIN

6331

Thread type

Metric thread

Flange thickness

6 mm

Width across corners (e)

33.53 mm

Nominal diameter

20 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information