Welcome to Würth Slowakia For trade customers only

Hexagon nut with collar, 1.5xd high DIN 6331, steel 10, plain

DIN 6331 plain steel 10
NUT-HEX-FLG-DIN6331-10-1,5D-WS46-M30

Art.-no. 0369830

EAN 4024835866378

Price for selected packaging unit
Hexagon nut with collar, 1.5xd high DIN 6331, steel 10, plain

Art.-no. 0369830

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M30

Height (h1)

45 mm

Collar diameter (dc)

58 mm

External drive (s1)

WS46

Material

Steel

Property class

10

Surface

Plain

Pitch

3.5 mm

DIN

6331

Thread type

Metric thread

Flange thickness

8 mm

Width across corners (e)

51.28 mm

Nominal diameter

30 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information