Welcome to Würth Slowakia For trade customers only

Hexagon nut with collar, 1.5xd high DIN 6331, steel 10, zinc-plated, blue passivated (A2K)

DIN 6331 steel 10 zinc plated
NUT-FLG-DIN6331-10-1,5D-WS41-(A2K)-M27

Art.-no. 036980027

EAN 4047376066373

Price for selected packaging unit
Hexagon nut with collar, 1.5xd high DIN 6331, steel 10, zinc-plated, blue passivated (A2K)

Art.-no. 036980027

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M27

Height (h1)

40 mm

Collar diameter (dc)

50 mm

External drive (s1)

WS41

Material

Steel

Property class

10

Surface

Zinc plated

Pitch

3 mm

DIN

6331

Thread type

Metric thread

Flange thickness

7 mm

Width across corners (e)

45.63 mm

Nominal diameter

27 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information