Hexagon nut with collar, 1.5xd high DIN 6331, steel 10, zinc-plated, blue passivated (A2K)
NUT-FLG-DIN6331-10-1,5D-WS46-(A2K)-M30
Art.-no. 036980030
EAN 4047376830424
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M30 |
Height (h1) | 45 mm |
Collar diameter (dc) | 58 mm |
External drive (s1) | WS46 |
Material | Steel |
Property class | 10 |
Surface | Zinc plated |
Design | With collar |
Pitch | 3.5 mm |
Standards | DIN 6331 |
Thread type | Metric thread |
Flange thickness | 8 mm |
Width across corners (e) | 51.28 mm |
Nominal diameter | 30 mm |
RoHS-compliant | Yes |
