Welcome to Würth Slowakia For trade customers only

Hexagon nut with collar, 1.5xd high

DIN 6331 steel 10 yellow zinc plated
NUT-FLG-DIN6331-10-1,5D-WS18-(A3C)-M12

Art.-no. 036980212

EAN 4045727003428

Price for selected packaging unit
Hexagon nut with collar, 1.5xd high

Art.-no. 036980212

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 6331, yellow chromate zinc plated 10 steel (A2C)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M12

Height (h1)

18 mm

Collar diameter (dc)

25 mm

External drive (s1)

WS18

Material

Steel

Property class

10

Surface

Zinc plated yellow

Pitch

1.75 mm

DIN

6331

Thread type

Metric thread

Flange thickness

4 mm

Width across corners (e)

20.03 mm

Nominal diameter

12 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information