Hexagon nut with fine and left-hand thread ISO 8673, steel 6, plain, left-hand thread (LH)
NUT-HEX-ISO8673-6-WS30-LH-M20X1,5
Art.-no. 5162050120
EAN 4046777383003
Register now and access more than 125,000 products
ISO 8673 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 8673 only regulates fine thread | Standard thread included in ISO 4032.
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch | M20 x 1.5 |
Height | 18 mm |
Material | Steel |
Property class | 6 |
Surface | Plain |
External drive | WS30 |
ISO | 8673 |
Width across corners | 32.95 mm |
Thread type | Metric thread |
Nominal diameter | 20 mm |
Pitch | 1.5 mm |
RoHS-compliant | Yes |
