Hexagon nut with fine and left-hand thread ISO 8673, steel 6, plain, left-hand thread (LH)
ISO 8673 plain steel 6
NUT-HEX-ISO8673-6-WS55-LH-M36X3
Art.-no. 5162050136
EAN 4046777383065
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
ISO 8673 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 8673 only regulates fine thread | Standard thread included in ISO 4032.
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch | M36 x 3 |
Height | 31 mm |
Material | Steel |
Property class | 6 |
Surface | Plain |
External drive | WS55 |
ISO | 8673 |
Width across corners | 60.79 mm |
Thread type | Metric thread |
Nominal diameter | 36 mm |
Pitch | 3 mm |
RoHS-compliant | Yes |
