Hexagon nut with fine thread DIN 934, steel I8I, plain
NUT-HEX-DIN934-I8I-WS30-M20X1,0
Art.-no. 031020 10
EAN 4024835739542
Register now and access more than 125,000 products
Hexagonal nuts complying with DIN 934 cannot support test loads as per DIN EN ISO 898-2.
- The strength class designation has two vertical bars added before and after the strength code to differentiate.
DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M20 x 1 |
Height (m1) | 16 mm |
External drive (s1) | WS30 |
Standards | DIN 934 |
Material | Steel |
Property class | I8I |
Surface | Plain |
RoHS-compliant | Yes |
Thread type | Metric thread |
