Hexagon nut with fine thread DIN 934, steel I8I, plain
DIN 934 steel I8I plain fine thread
NUT-HEX-DIN934-I8I-WS41-M27X1,5
Art.-no. 031027 15
EAN 4038898482598
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Hexagonal nuts complying with DIN 934 cannot support test loads as per DIN EN ISO 898-2.
- The strength class designation has two vertical bars added before and after the strength code to differentiate.
DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter x pitch (D) | M27 x 1.5 |
Height (m1) | 22 mm |
External drive (s1) | WS41 |
Standards | DIN 934 |
Material | Steel |
Property class | I8I |
Surface | Plain |
RoHS-compliant | Yes |
Thread type | Metric thread |
