Hexagon nut with fine thread ISO 8637, steel 8, zinc-plated yellow (A2C/A3C)
ISO 8673 steel 8 zinc plated yellow fine thread
NUT-HEX-ISO8673-10-WS36-(A3C)-M24X2
Art.-no.
0317900242
EAN 4045727002865
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
ISO 8673 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 8673 only regulates fine thread | Standard thread included in ISO 4032.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter x pitch (D) | M24 x 2 |
Height (m1) | 21.5 mm |
External drive (s1) | WS36 |
Standards | ISO 8673 |
Material | Steel |
Property class | 10 |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Thread type | Metric thread |