Welcome to Würth Slowakia For trade customers only

Hexagon nut with fine thread ISO 8637, steel 8, zinc-plated yellow (A2C/A3C)

ISO 8673 steel 8 zinc plated yellow fine thread
NUT-HEX-ISO8673-8-WS24-(A2C)-M16X1,5

Art.-no. 031781615

EAN 4046778162850

Price for selected packaging unit
Hexagon nut with fine thread ISO 8637, steel 8, zinc-plated yellow (A2C/A3C)

Art.-no. 031781615

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 8673 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 8673 only regulates fine thread | Standard thread included in ISO 4032.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M16 x 1.5

Height (m1)

14.8 mm

External drive (s1)

WS24

Standards

ISO 8673

Material

Steel

Property class

8

Surface

Zinc plated yellow

RoHS-compliant

No

Thread type

Metric thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information