Welcome to Würth Slowakia For trade customers only

Hexagon nut with fine thread ISO 8673, 8 steel with silver zinc-flake coating (ZFSHL)

NUT-HEX-ISO8673-8-WS18-(ZFSHL)-M12X1,5

Art.-no. 453140212

EAN 4057708688227

Price for selected packaging unit
Hexagon nut with fine thread ISO 8673, 8 steel with silver zinc-flake coating (ZFSHL)

Art.-no. 453140212

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Zinc-flake coatings are chrome-(VI)-free corrosion protection coatings for commercial vehicle assembly, construction machinery, agricultural vehicles and equipment, and all other areas that have corrosion protection requirements at vehicle construction level.



Corrosion resistance for ZFSHL is:


  • Diameter ≥ M6 - 480h*

  • Diameter ≥ M10 - 720h*


  • * Guideline values: No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS.


  • The designation ZFSHL refers to the following corrosion coating:


    • Zinc-flake coating, with top coat, silver colour, with friction value adjusted lubrication.

    • Adjusted friction coefficient range from 0.09μ – 0.14μ due to top coat with integrated lubricating particles

    Notice

    ISO 8673 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 8673 only regulates fine thread | Standard thread included in ISO 4032.

    Product information

    Datasheets(X)

    Certificates/ Documents

     | 

     | 

    Thread type x nominal diameter x pitch (D)

    M12 x 1.5

    Height (m1)

    10.8 mm

    External drive (s1)

    WS18

    Standards

    ISO 8673

    Material

    Steel

    Property class

    8

    Surface

    Flake zinc silver

    RoHS-compliant

    Yes

    Corrosion protection period

    720 h

    Thread form

    Fine pitch thread

    Thread type

    Metric thread

    Art.-no.
    Cust. Mat. No.

    Hazardous Material

    Product information

    Datasheets()

    Datasheets ()

    CAD data  | 

    Certificates/ Documents

     | 

     | 

    Technical information