Hexagon nut with fine thread ISO 8673, A2/70 stainless steel, plain
ISO 8673 stainless steel A2 plain fine thread
NUT-HEX-ISO8673-A2/70-WS24-M16X1,5
Art.-no. 5162053016
EAN 4046777382822
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
ISO 8673 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 8673 only regulates fine thread | Standard thread included in ISO 4032.
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M16 x 1.5 |
Height (m1) | 14.8 mm |
External drive (s1) | WS24 |
Standards | ISO 8673 |
Material | Stainless steel A2 |
Property class | 70 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type | Metric thread |
