Hexagon nut with fine thread ISO 8673, A2/70 stainless steel, plain
NUT-HEX-ISO8673-A2/70-WS30-M20X1,5
Art.-no. 5162053020
EAN 4046777382846
Register now and access more than 125,000 products
ISO 8673 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 8673 only regulates fine thread | Standard thread included in ISO 4032.
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M20 x 1.5 |
Height (m1) | 18 mm |
External drive (s1) | WS30 |
Standards | ISO 8673 |
Material | Stainless steel A2 |
Property class | 70 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type | Metric thread |
