Hexagon nut with fine thread ISO 8673, silver zinc-nickel plated 8 steel (ZNSHR)
ISO 8673 steel 8 nickel/zp silver fine thr. ZNSHR
NUT-HEX-ISO8673-8-WS46-(ZNSHR)-M30X2,0
Art.-no. 418100302
EAN 4059608515016
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
ISO 8673 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 8673 only regulates fine thread | Standard thread included in ISO 4032.
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M30 x 2 |
Height (m1) | 24.30 mm |
External drive (s1) | WS46 |
Standards | ISO 8673 |
Material | Steel |
Property class | 8 |
Surface | Zinc nickel silver |
RoHS-compliant | Yes |
Thread type | Metric thread |
