Welcome to Würth Slowakia For trade customers only

Hexagon nut with fine thread ISO 8673, steel 10, zinc-plated blue passivated (A2K)

ISO 8673 steel 10 zinc plated fine thread
NUT-HEX-ISO8673-10-WS30-(A2K)-M20X1,5

Art.-no. 5162051120

EAN 4046777304640

Price for selected packaging unit
Hexagon nut with fine thread ISO 8673, steel 10, zinc-plated blue passivated (A2K)

Art.-no. 5162051120

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 8673 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 8673 only regulates fine thread | Standard thread included in ISO 4032.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M20 x 1.5

Height (m1)

18 mm

External drive (s1)

WS30

Standards

ISO 8673

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Thread type

Metric thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information