Hexagon nut with fine thread ISO 8673, steel 8, plain
NUT-HEX-ISO8673-8-WS36-M24X1,5
Art.-no. 031092415
EAN 4047376713499
Register now and access more than 125,000 products
ISO 8673 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 8673 only regulates fine thread | Standard thread included in ISO 4032.
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M24 x 1.5 |
Height (m1) | 21.5 mm |
External drive (s1) | WS36 |
Standards | ISO 8673 |
Material | Steel |
Property class | 8 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type | Metric thread |
