Welcome to Würth Slowakia For trade customers only

Hexagon nut with fine thread ISO 8673, steel 8, zinc-plated, blue passivated (A2K)

ISO 8673 steel 8 zinc plated fine thread
NUT-HEX-ISO8673-8-WS16-(A2K)-M10X1,0

Art.-no. 03179101

EAN 4047376956056

Price for selected packaging unit
Hexagon nut with fine thread ISO 8673, steel 8, zinc-plated, blue passivated (A2K)

Art.-no. 03179101

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 8673 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 8673 only regulates fine thread | Standard thread included in ISO 4032.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M10 x 1

Height (m1)

8.4 mm

External drive (s1)

WS16

Standards

ISO 8673

Material

Steel

Property class

8

Surface

Zinc plated

RoHS-compliant

Yes

Thread form

Fine pitch thread