Hexagon nut with fine thread ISO 8673, steel 8, zinc-plated, blue passivated (A2K)
NUT-HEX-ISO8673-8-WS55-(A2K)-M36X3,0
Art.-no. 03179363
EAN 4059608888448
Register now and access more than 125,000 products
ISO 8673 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 8673 only regulates fine thread | Standard thread included in ISO 4032.
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M36 x 3 |
Height (m1) | 34 mm |
External drive (s1) | WS55 |
Standards | ISO 8673 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Thread form | Fine pitch thread |
Thread type | Metric thread |
