Hexagon nut with fine thread
ISO 8673 steel 8 nickel/zp silver fine thr. ZNSHR
NUT-HEX-ISO8673-8-WS36-(ZNSHR)-M24X2
Art.-no.
418100242
EAN 4059608514996
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 8673, steel 8, zinc-nickel silver (ZNSHR)
Notice
ISO 8673 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 8673 only regulates fine thread | Standard thread included in ISO 4032.
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M24 x 2 |
Height (m1) | 20.20 mm |
External drive (s1) | WS36 |
Standards | ISO 8673 |
Material | Steel |
Property class | 8 |
Surface | Zinc nickel silver |
RoHS-compliant | Yes |
Thread type | Metric thread |