Hexagon nut with fine thread
ISO 8673 steel 8 zinc-flake fine thread
NUT-HEX-ISO8673-8-WS85(ZFSHL)-M56X4,0
Register now and access more than 125,000 products
Zinc-flake coatings are chrome-(VI)-free corrosion protection coatings for commercial vehicle assembly, construction machinery, agricultural vehicles and equipment, and all other areas that have corrosion protection requirements at vehicle construction level.
Corrosion resistance for ZFSHL is:
- Diameter ≥ M6 - 480h*
- Diameter ≥ M10 - 720h*
The designation ZFSHL refers to the following corrosion coating:
- Zinc-flake coating, with top coat, silver colour, with friction value adjusted lubrication.
- Adjusted friction coefficient range from 0.09μ – 0.14μ due to top coat with integrated lubricating particles
ISO 8673 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 8673 only regulates fine thread | Standard thread included in ISO 4032.
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M56 x 4 |
Height (m1) | 45.0 mm |
External drive (s1) | WS85 |
Standards | ISO 8673 |
Material | Steel |
Property class | 8 |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Corrosion protection period | 720 h |
Thread form | Fine pitch thread |
Thread type | Metric thread |