Hexagon nut with flange DIN 6923, steel 10, zinc-plated, blue passivated (A2K)
DIN 6923 steel 10 zinc plated
NUT-HEX-FLG-DIN6923-10-WS15-(A2K)-M10
Art.-no.
037999910
EAN 7321130233308
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 6923 has been withdrawn and replaced by EN 1661. There is some similarity (fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm).
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M10 |
Height (h1) | 10 mm |
Flange diameter (dc) | 21.8 mm |
External drive (s1) | WS15 |
Standards | DIN 6923 |
Material | Steel |
Property class | 10 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Design | With flange |
DIN | 6923 |