Hexagon nut with flange EN 1661, steel 10, zinc-nickel-plated, silver (ZNSHL)
EN 1661 steel 10 zinc nickel
NUT-HEX-FLG-EN1661-10-WS8-(ZNSHL)-M5
Art.-no. 45379035
EAN 4046777550870
Register now and access more than 125,000 products
Fasteners with a zinc-plated chromium (VI)-free zinc-nickel silver coating (ZNSHL) are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).
Corrosion resistance:
- Diameter ≥ M2 – 360h*
- Diameter ≥ M4 – 600h*
- Diameter ≥ M10 – 720h*
- *No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS
Overview of advantages:
- Corrosion resistance of up to 720 hrs to base metal corrosion in accordance with DIN EN ISO 9227 NSS
- Chromium(VI)-free
- Adjusted friction coefficient range of 0.09 μ–0.14 μ due to top coat with integrated lubricating particles
- Thermal capacity up to 120°C
- Even coat distribution
- Functional and decorative
ISO EN 1661 replaces DIN 6923 | There is some similarity | Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm.
Datasheets(X)
Thread type x nominal diameter (D) | M5 |
Height (h1) | 5 mm |
Flange diameter (dc) | 11.8 mm |
External drive (s1) | WS8 |
Standards | EN 1661 |
Material | Steel |
Property class | 10 |
Surface | Zinc nickel silver |
RoHS-compliant | Yes |
Corrosion protection period | 600 h |
Design | With flange |
Min./max. friction | 0.09-0.14 µ |