Hexagon nut with flange EN 1661, steel 10, zinc-plated, blue passivated (A2K)
EN 1661 steel 10 zinc plated
NUT-HEX-FLG-EN1661-10-WS10-(A2K)-M6
Art.-no. 0379306
EAN 4053479755922
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
ISO EN 1661 replaces DIN 6923 | There is some similarity | Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm.
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M6 |
Height (h1) | 6 mm |
Flange diameter (dc) | 14.2 mm |
External drive (s1) | WS10 |
Standards | EN 1661 |
Material | Steel |
Property class | 10 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Design | With flange |
