Welcome to Würth Slowakia For trade customers only

Hexagon nut with flange EN 1661, steel 10, zinc-plated, blue passivated (A2K)

EN 1661 steel 10 zinc plated
NUT-HEX-FLG-EN1661-10-WS16-(A2K)-M10

Art.-no. 0379310

EAN 4053479755960

Price for selected packaging unit
Hexagon nut with flange EN 1661, steel 10, zinc-plated, blue passivated (A2K)

Art.-no. 0379310

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO EN 1661 replaces DIN 6923 | There is some similarity | Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M10

Height (h1)

10 mm

Flange diameter (dc)

21.8 mm

External drive (s1)

WS16

Standards

EN 1661

Material

Steel

Property class

10

Surface

Zinc plated

RoHS-compliant

Yes

Design

With flange

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information