Hexagon nut with flange and clamping piece (full metal)
EN 1664 steel 10, zinc flake, silver
NUT-HEX-FLG-EN1664-10-WS24-(ZFSHL)-M16
Art.-no.
452740316
EAN 4064154092461
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
EN 1664 steel 10, zinc flake, silver (ZFSHL)
Zinc-flake coatings are chrome-(VI)-free corrosion protection coatings for commercial vehicle assembly, construction machinery, agricultural vehicles and equipment, and all other areas that have corrosion protection requirements at vehicle construction level.
Corrosion resistance for ZFSHL is:
- Diameter ≥ M6 - 480h*
- Diameter ≥ M10 - 720h*
The designation ZFSHL refers to the following corrosion coating:
- Zinc-flake coating, with top coat, silver colour, with friction value adjusted lubrication.
- Adjusted friction coefficient range from 0.09μ – 0.14μ due to top coat with integrated lubricating particles
Notice
ISO EN 1664 replaces DIN 6927 | There is some limited similarity | Nuts with fine thread included in DIN EN 1667 | Nut height changed | Width across flats changed from 15 mm to 16 mm for M10 dimension.
Product information
Datasheets(X)