Hexagon nut with flange and clamping piece (full metal) fine thread EN 1667, steel 10, zinc-plated, blue passivated (A2K)
EN 1667 steel 10 zinc plated
NUT-HEX-FLG-EN1667-10-WS16-(A2K)-M10X1
Art.-no.
5119910
EAN 4053479800455
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
ISO EN 1667 replaces DIN 6927 | There is some limited similarity | Nuts with standard thread included in DIN EN 1664 | Nut height changed | Width across flats for size M10 changed from 15 mm to 16 mm.
Product information
Datasheets(X)
Thread type x nominal diameter x pitch | M10 x 1 |
Height | 11.4 mm |
Flange diameter | 21.8 mm |
External drive | WS16 |
Standards | EN 1667 |
Material | Steel |
Property class | 10 |
Surface | Zinc plated |
Design | With flange |
Locking device operating principle | Single part clamping nut metal |
Locking function | Locking against loosening by clamping |
RoHS-compliant | Yes |