Welcome to Würth Slowakia For trade customers only

Hexagon nut with flange and clamping piece (full metal) fine thread EN 1667, steel 10, zinc-plated, blue passivated (A2K)

EN 1667 steel 10 zinc plated
NUT-HEX-FLG-EN1667-10-WS16-A2K-M10X1,25

Art.-no. 5119910125

EAN 4056807691275

Price for selected packaging unit
Hexagon nut with flange and clamping piece (full metal) fine thread EN 1667, steel 10, zinc-plated, blue passivated (A2K)

Art.-no. 5119910125

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO EN 1667 replaces DIN 6927 | There is some limited similarity | Nuts with standard thread included in DIN EN 1664 | Nut height changed | Width across flats for size M10 changed from 15 mm to 16 mm.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch

M10 x 1.25

Height

11.4 mm

Flange diameter

21.8 mm

External drive

WS16

Standards

EN 1667

Material

Steel

Property class

10

Surface

Zinc plated

Design

With flange

Locking device operating principle

Single part clamping nut metal

Locking function

Locking against loosening by clamping

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information