Welcome to Würth Slowakia For trade customers only

Hexagon nut with flange and clamping piece (non-metallic insert) fine thread EN 1666, steel 10, zinc-plated, blue passivated (A2K)

EN 1666 steel 10 zinc plated
NUT-HEX-FLG-EN1666-10-WS18-A2K-M12X1,25

Art.-no. 5119812125

EAN 4056807691374

Price for selected packaging unit
Hexagon nut with flange and clamping piece (non-metallic insert) fine thread EN 1666, steel 10, zinc-plated, blue passivated (A2K)

Art.-no. 5119812125

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO EN 1666 replaces DIN 6926 | There is some limited similarity | Nuts with standard thread included in DIN EN 1663 | Nut height changed | Width across flats for size M10 changed from 15 mm to 16 mm | Strength class 12 removed | Strength class 6 added.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch

M12 x 1.25

Height

16.1 mm

Flange diameter

26 mm

External drive

WS18

Standards

EN 1666

Material

Steel

Property class

10

Surface

Zinc plated

Design

With flange

Locking device operating principle

Clamping part polyamide ring

Locking function

Locking against loosening by clamping

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information