Welcome to Würth Slowakia For trade customers only

Hexagon nut with left-hand thread DIN 934, steel I8I, plain

DIN 934 plain steel I8I
NUT-HEX-DIN934-I8I-WS10-LH-M6

Art.-no. 03120006
EAN 4056808728208

Price for selected packaging unit
Hexagon nut with left-hand thread DIN 934, steel I8I, plain

Art.-no. 03120006

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Hexagonal nuts complying with DIN 934 cannot support test loads as per DIN EN ISO 898-2.


  • The strength class designation has two vertical bars added before and after the strength code to differentiate.


DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M6

Height (m1)

19 mm

External drive (s1)

WS10

Material

Steel

Surface

Plain

Property class

I8I

DIN

934

Nominal diameter

6 mm

Product weight (per item)

2.150 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information