Welcome to Würth Slowakia For trade customers only

Hexagon nut with left-hand thread DIN 934, steel I8I, plain

DIN 934 plain steel I8I
NUT-HEX-DIN934-I8I-WS46-LH-M30

Art.-no. 031200030

EAN 4052703589982

Price for selected packaging unit
Hexagon nut with left-hand thread DIN 934, steel I8I, plain

Art.-no. 031200030

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Hexagonal nuts complying with DIN 934 cannot support test loads as per DIN EN ISO 898-2.


  • The strength class designation has two vertical bars added before and after the strength code to differentiate.


DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M30

Height (m1)

16 mm

External drive (s1)

WS46

Material

Steel

Surface

Plain

Property class

I8I

DIN

934

Nominal diameter

30 mm

Product weight (per item)

200.950 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information