Hexagon nut with left-hand thread DIN 934, steel I8I, zinc-plated, blue passivated (A2K)
DIN 934 steel I8I zinc plated
NUT-HEX-DIN934-I8I-WS36-(A2K)-LH-M24
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Hexagonal nuts complying with DIN 934 cannot support test loads as per DIN EN ISO 898-2.
- The strength class designation has two vertical bars added before and after the strength code to differentiate.
DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M24 |
Height (m1) | 19 mm |
External drive (s1) | WS32 |
Material | Steel |
Surface | Zinc plated |
Property class | I8I |
DIN | 934 |
Nominal diameter | 24 mm |
Product weight (per item) | 94.150 g |
