Hexagon nut with left-hand thread ISO 4032, A2-70 stainless steel, plain
NUT-HEX-ISO4032-A2/70-WS24-LH-M16
Art.-no. 032294116
EAN 4046777157925
Register now and access more than 125,000 products
ISO 4032 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M16 |
Height (m1) | 14.8 mm |
External drive (s1) | WS24 |
Material | Stainless steel A2 |
Surface | Plain |
Property class | 70 |
Nominal diameter | 16 mm |
Product weight (per item) | 30.000 g |
