Welcome to Würth Slowakia For trade customers only

Hexagon nut with left-hand thread ISO 4032, A2-70 stainless steel, plain

ISO 4032 plain A2 stainless steel 70
NUT-HEX-ISO4032-A2/70-WS5,5-LH-M3

Art.-no. 03229413
EAN 4046777157710

Price for selected packaging unit
Hexagon nut with left-hand thread ISO 4032, A2-70 stainless steel, plain

Art.-no. 03229413

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 4032 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M3

Height (m1)

2.4 mm

External drive (s1)

WS5.5

Material

Stainless steel A2

Surface

Plain

Property class

70

Nominal diameter

3 mm

Product weight (per item)

0.333 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information