Hexagon nut with left-hand thread ISO 4032, A4-70 stainless steel, plain
ISO 4032 plain A4 stainless steel 70
NUT-HEX-ISO4032-A4/70-WS36-LH-M24
Art.-no.
032294324
EAN 4046777157277
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
ISO 4032 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M24 |
Height (m1) | 21.5 mm |
External drive (s1) | WS36 |
Material | Stainless steel A4 |
Surface | Plain |
Property class | 70 |
Nominal diameter | 24 mm |
Product weight (per item) | 100.500 g |