Hexagon nut with left-hand thread ISO 4032, steel 8, plain
NUT-HEX-ISO4032-8-WS18-LH-M12
Art.-no. 5122612
EAN 4046777384260
Register now and access more than 125,000 products
ISO 4032 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M12 |
Height (m1) | 10.8 mm |
External drive (s1) | WS18 |
Material | Steel |
Surface | Plain |
Property class | 8 |
Nominal diameter | 12 mm |
Product weight (per item) | 13.850 g |
