Hexagon nut with trapezoidal thread
DIN 103 plain steel 5
NUT-HEX-WN6330/1-DIN103-7H-5-WS19-TR12X3
Art.-no. 0369981123
EAN 4050642609655
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Hexagon nut complying with WN 6330-1 with trapezoidal thread in accordance with DIN 103
- Thread tolerance 7H in accordance with DIN 103
- Bare steel
Product information
Datasheets(X)
CAD data (available after login)
Application area
Trapezoidal threads are used to transfer forces and movements (feeding, adjusting, transporting and lifting movements). They convert rotary movements into linear movements.
![]() | |
Thread type x nominal diameter x pitch (D) | TR12 x 3 |
Height (h1) | 18 mm |
External drive (s1) | WS19 |
Material | Steel |
Property class | 5 |
Surface | Plain |
Thread type | Metric trapezoidal screw thread |
