Welcome to Würth Slowakia For trade customers only

Hexagon nut with trapezoidal thread

DIN 103 plain steel 5
NUT-HEX-WN6330/1-DIN103-7H-5-WS55-TR36X6

Art.-no. 0369981366

EAN 4050642611276

Price for selected packaging unit
Hexagon nut with trapezoidal thread

Art.-no. 0369981366

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Hexagon nut complying with WN 6330-1 with trapezoidal thread in accordance with DIN 103
  • Thread tolerance 7H in accordance with DIN 103

  • Bare steel
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Trapezoidal threads are used to transfer forces and movements (feeding, adjusting, transporting and lifting movements). They convert rotary movements into linear movements.

Thread type x nominal diameter x pitch (D)

TR36 x 6

Height (h1)

54 mm

External drive (s1)

WS55

Material

Steel

Property class

5

Surface

Plain

Thread type

Metric trapezoidal screw thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information