Hexagon nuts
ISO 4032 steel 6/8 yellow zinc plated (A2C)
NUT-HEX-ISO4032-8-WS21-(A2C)-M14
Art.-no.
0317814
EAN 4045727372623
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 4032, steel 6/8, yellow chromate zinc plated (A2C)
Notice
ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M14 |
Height (m1) | 12.8 mm |
External drive (s1) | WS21 |
Standards | ISO 4032 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated yellow |
RoHS-compliant | No |