Hexagon nuts
ISO 4032 steel 6/8 yellow zinc plated (A2C)
NUT-HEX-ISO4032-8-WS24-(A2C)-M16
Art.-no. 0317816
EAN 4038898749653
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 4032, steel 6/8, yellow chromate zinc plated (A2C)
Notice
ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M16 |
Height (m1) | 14.8 mm |
External drive (s1) | WS24 |
Standards | ISO 4032 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated yellow |
RoHS-compliant | No |
