Hexagon screwdriver with ball head
Ball head screwdriver, hexagon
SCRDRIV-HEXSKT-BALLHD-WS2X100
Art.-no. 061341502
EAN 4038898272137
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Brushed chrome-plated hexagon shank and 2-component handle
- Ball head can be inserted at an angle of up to 25° for easy access to the screw
- Low-fatigue working thanks to the 2-component handle with hard core and soft, easy-grip outer surface
- Ergonomically designed handle with flat sides for higher torque than with round handles, since the handle sits better in the hand and more force can be transmitted
- Quick and easy selection of the correct screwdriver thanks to the drive symbol and width across flats on the handle
- Extremely robust thanks to the hexagon shank, which is brushed chrome-plated to protect against corrosion
- Best possible fit in the screw thanks to the black point tip
- Tip similar to DIN EN 2936
Product information
Datasheets(X)
![]() | |
Material of handle | 2-component plastic |
Surface | Chrome plated |
Tip size | 2 mm |
Blade length (A) | 100 mm |
Handle length (B) | 83 mm |
Handle width (C) | 27 mm |
