Welcome to Würth Slowakia For trade customers only

Hexagon shoulder screw with short threaded pin DIN 610, steel 10.9, plain

DIN 610 bare steel 10.9
BLT-HEX-DIN610-10.9-WS30-M20X95

Art.-no. 005042095

EAN 4046777704334

Price for selected packaging unit
Hexagon shoulder screw with short threaded pin DIN 610, steel 10.9, plain

Art.-no. 005042095

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For absorbing lateral forces


through the screw connection or fasten layers of workpieces to one another.



Ground shoulder shank with tolerance field k6


The shoulder shank with tolerance field k6 is generally combined with bore tolerance H7.



Increases installation productivity


as there is no need to use clamping pins with conventional screws.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M20

Length (l1)

95 mm

Head height (k1)

12.5 mm

Standards

DIN 610

Material

Steel

Property class

10.9

Surface

Plain

RoHS-compliant

Yes

Head type

Hexagon head

Drive type

Outer hexagon

External drive (s1)

WS30

Thread type

Metric thread

Pitch

2.5 mm

Thread form

Standard metric thread

Shank diameter (d2)

21 mm

Tolerance class

k6

Thread length (metric thread) (l2)

24.5 mm

Design

With fit shaft

Product class

B

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information